Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-112
Zoro # G203675989
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 63-112
- Zoro # G203675989
- UPC # 008925019305
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- STEELMAN 3/4" Drive x 1-7/16" 6-Point Deep Impact Socket (79271)
- FREUD Slotting Cutter Arbor (60-102)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- Freud T-Slot Cutters