Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-111
Zoro # G703676097
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 63-111
- Zoro # G703676097
- UPC # 008925019299
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20W)
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P075)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD Slot Four Wing Slotting Cutter, 3/32 (58-106)
- Freud T-Slot Cutters