Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-106
Zoro # G503676136
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 63-106
- Zoro # G503676136
- UPC # 008925019251
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Punch, 7/16" Drift (96-7/16)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Die (3'' Conduit) (HPD312)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- BAILEIGH INDUSTRIAL Fractional Digital Caliper, SS, 0-6"/150mm (B-MEASUREDC)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- FREUD Slotting Cutter Arbor (60-152)
- Freud Milling Cutters