Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-104
Zoro # G503676051
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 63-104
- Zoro # G503676051
- UPC # 008925019244
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735105)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS543JVN)
- MILWAUKEE TOOL 4" 10 TPI Bi-Metal Jig Saw Blade (5 Pack) (48-42-5310)
- FREUD Depth Slotting Cutter Set, 9/16 (63-150)
- FREUD Depth Slotting Cutter Set, 9/16 (63-106)
- FREUD T-Slotting Cutter Bit, 1" dia. (70-204)
- FREUD Slotting Cutter Arbor (60-120)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- Freud T-Slot Cutters