Shop All T-Slot Cutters
Freud
Depth Slotting Cutter Set, 9/16
Mfr # 63-100
Zoro # G703675823
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Overall Length 2-3/8"
- Shank Dia. 1/4"
- Application For T-moldings, Spline Joints, Tongue & Groove Joints, and more
- For Use With Producing slots and grooves in any wood or composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 63-100
- Zoro # G703675823
- UPC # 008925019237
- Country of Origin Italy
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 2" |
Overall Length | 2-3/8" |
Shank Dia. | 1/4" |
Details
Item | Depth Slotting Cutter Set,9/16" |
Application | For T-moldings, Spline Joints, Tongue & Groove Joints, and more |
For Use With | Producing slots and grooves in any wood or composite |
Description
Depth Slotting Cutter Set,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T25, 6" (79505)
- WESTWARD Combination Wrench Set, 12 Pieces, 12 Pts (54DG04)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- FREUD Slot Four Wing Slotting Cutter, 1/8 (58-108)
- FREUD Slot Four Wing Slotting Cutter, 1/16 (58-100)
- FREUD Slotting Cutter Arbor (60-152)
- FREUD Slot Three Wing Slotting Cutter, 1/16 (56-100)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Slot Three Wing Slotting Cutter, 3/32 (56-106)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- Freud Milling Cutters