Shop All Router Bits
Freud
Depth Inlay Bit, 1/8
Mfr # 85-023
Zoro # G403675925
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- For Use With Creating beautiful inlayed edges for solid surface projects
- Cutting Dia. (In.) 7/8"
- Application Decorative inlay work in solid surface countertops
- Overall Length (In.) 3-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 85-023
- Zoro # G403675925
- UPC # 008925382096
- Country of Origin United States
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 7/8" |
Overall Length (In.) | 3-1/16" |
Depth of Cut (In.) | 1/8" |
Details
For Use With | Creating beautiful inlayed edges for solid surface projects |
Application | Decorative inlay work in solid surface countertops |
Item | Depth Inlay Bit,1/8" |
Description
Depth Inlay Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 23 mm - 12 Point (J1223M-T500)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-13/16" (16216)
- MILWAUKEE TOOL SDS MAX Flat Chisel 12" (48-62-4079)
- ZORO SELECT Diameter Tape, 2 In to 12 In (5DNU8)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-864)
- FREUD Triple Compression Bit, 1/2" dia. (77-312)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- FREUD BEADING BIT 2-3/8""L (80-104)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- FREUD Depth Inlay Bit, 1/16 (85-021)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 3/8 in. (40104)
- Freud Routers & Accessories