Shop All Router Bits
Freud
Depth Inlay Bit, 1/16
Mfr # 85-015
Zoro # G803675976
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- For Use With Creating beautiful inlayed edges for solid surface projects
- Overall Length (In.) 2-13/16"
- Cutting Dia. (In.) 7/8"
- Application Decorative inlay work in solid surface countertops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 85-015
- Zoro # G803675976
- UPC # 008925382058
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 2-13/16" |
Cutting Dia. (In.) | 7/8" |
Depth of Cut (In.) | 1/16" |
Details
For Use With | Creating beautiful inlayed edges for solid surface projects |
Application | Decorative inlay work in solid surface countertops |
Item | Depth Inlay Bit,1/16" |
Description
Depth Inlay Bit,1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- SKIL Circular Saw Blade Skilsaw, 7-1/4"X40T (75940)
- DRILL AMERICA #1-6 Carbon Steel Screw Extractor Set (DEWEZS1-6)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD19/32)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- FREUD BEADING BIT 2-1/4""L (80-102)
- FREUD Entry and Interior Door Router Bit (99-277)
- FREUD Mortising Bit, 5/8" dia. (16-502)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- FREUD Ogee Bit (Quadra-Cut), 1-1/4" dia. (38-152)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-504)
- Freud Router Bits