Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 40mm dia.
Mfr # CB40070R
Zoro # G203676139
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # CB40070R
- Zoro # G203676139
- UPC # 008925056102
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,40mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Description
Cylinder (Hinge) Bit,40mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- MAKITA Ratchet and Bit Set 47 Pieces (B-50289)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (BL2132IM)
- WESTWARD R Pin 03 (TT31027G)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- IRWIN Drill Bit, 1 In (87916)
- WOODOWL Countersink #14 - 1/4" (00712)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- Freud Drill Bits