Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 40mm dia.
Mfr # CB40057R
Zoro # G603676197
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB40057R
- Zoro # G603676197
- UPC # 008925055785
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,40mm dia. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Shank Shape | 10mm |
Description
Cylinder (Hinge) Bit,40mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 41-185 Sheath, Leather 1 Pocket And Hammer Holder (41-185)
- RSR ELECTRONICS RSR ELECTRONICS RK7305 10.75"L x 7.375"W x 1.75"H Resistor Kit (RK7305)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- QUALTOOL T-27 Star Power Bit, 1/4" Hex Drv, 6"L (68-T27)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- WOODOWL OverDrive Fast Boring Bit 1-1/4" (00705)
- QIC TOOLS 40mm Hinge Boring Bits 70mm Long (HB.400.70R)
- MILWAUKEE TOOL 1/2 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6702)
- Freud Wood Drilling Bits