Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 40mm dia.
Mfr # CB32057R
Zoro # G603675985
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB32057R
- Zoro # G603675985
- UPC # 008925055723
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Item | Cylinder (Hinge) Bit,40mm dia. |
Description
Cylinder (Hinge) Bit,40mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/8 Dia, 1 D (63134285007)
- WESTWARD Hand File, For Laminates/Plastics, 12 In (10Z608)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC w/Variable Speed, 6' Nema Cord (SBS10-CN120VS)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 3/32 in. (37006)
- MILWAUKEE TOOL 1-1/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6811)
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 5/64 in. (37004)
- Freud Wood Drilling Bits