Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 38mm dia.
Mfr # CB38057R
Zoro # G403676205
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB38057R
- Zoro # G403676205
- UPC # 008925055761
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Item | Cylinder (Hinge) Bit,38mm dia. |
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Description
Cylinder (Hinge) Bit,38mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- WESTWARD #33 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK6)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- IRWIN Wood Boring Bit, 11/16 In, Shank Hex 1/4 (3041016)
- DEWALT 6" Extension (DW1588)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- Freud Drill Bits