Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 38mm dia.
Mfr # CB38057L
Zoro # G603676173
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB38057L
- Zoro # G603676173
- UPC # 008925055778
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,38mm dia. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Shank Shape | 10mm |
Description
Cylinder (Hinge) Bit,38mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 48-Inch (19802)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/64)
- WESTWARD Wrench, Combination, SAE, 1-5/16" (54PN39)
- RIDGID Coil and Flat Spring Assy (31780)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- WOODOWL OverDrive Fast Boring Bit 3/4" (00702)
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (7-Piece) (49-22-0130)
- IRWIN Drill Bit, 1-1/2 In (87924)
- WILTON Premium Mortise Chisel And Bit 3/4IN (1791095)
- Freud Wood Drilling Bits