Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 38mm dia.
Mfr # CB28057R
Zoro # G203676092
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB28057R
- Zoro # G203676092
- UPC # 008925055686
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Item | Cylinder (Hinge) Bit,38mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,38mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 35-piece Router Bit Set with Shank and Aluminum Storage Case, Tools for Home Improvement and DIY (356624SMA)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- MILWAUKEE TOOL 13/16 in. SAE Ratcheting Combination Wrench (45-96-9226)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FISCH Countersink Adjustable, 1/8-5/16 In. (FSH-016113)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- BOSCH 1x6 Nail Strike Bit (NS1013)
- WOODOWL Countersink #6 - 9/64" (00760)
- Freud Drill Bits