Shop All Wood Drilling Bits
Freud
Cylinder Hinge Bit 35mm dia.w/Shank 3/8
Mfr # 3557E
Zoro # G503674736
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 3557E
- Zoro # G503674736
- UPC # 008925450405
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder Hinge Bit 35mm dia.w/Shank 3/8" |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 3/8" |
Description
Cylinder Hinge Bit 35mm dia.w/Shank 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 13" Duffle Bag (FS8125)
- DEWALT 1-Piece 2" x 12" SDS Max Core Bit (DW5916)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- MITUTOYO Rect Cera, Asme 0, 2.0" (613202-531)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- IRWIN Drill Bit, 1/2 In (87908)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 1-3/8" Kit (48-25-5220)
- WOODOWL OverDrive Fast Boring Bit 1" (00704)
- MILWAUKEE TOOL 5/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6704)
- Freud Drill Bits