Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 35mm dia.
Mfr # CB35070R
Zoro # G303676190
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB35070R
- Zoro # G303676190
- UPC # 008925056065
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Item | Cylinder (Hinge) Bit,35mm dia. |
Shank Shape | 10mm |
Description
Cylinder (Hinge) Bit,35mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- DRILL AMERICA 41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F41/64)
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- CENTURY DRILL & TOOL Forstner Drill Bit 1-3/4" (37791)
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6802)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- Freud Wood Drilling Bits