Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 32mm dia.
Mfr # CB25070R
Zoro # G103676062
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB25070R
- Zoro # G103676062
- UPC # 008925056003
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,32mm dia. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Shank Shape | 10mm |
Description
Cylinder (Hinge) Bit,32mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-29973 Stainless Cutter Wheel (632-29973)
- IRWIN DRILL BIT 27/64"" COBALT (3016127)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- CURRENT TOOLS 77 Electric Conduit Bender with 700SR 1/2"-2" Rigid Shoe Group (77SR)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- BOSCH Extension, 12 In (DSBE1012)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- Freud Wood Drilling Bits