Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 30mm dia.
Mfr # CB24057R
Zoro # G603675831
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB24057R
- Zoro # G603675831
- UPC # 008925055624
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,30mm dia. |
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,30mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter, 1 In, 3/8 Cut D (20094-16CHC)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- PROTO 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (J4710LM)
- TECHNIKS Double Angle Collet, DA100, 3/16 in. (01610-3/16)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- IRWIN Drill Bit, 1/2 In (87908)
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- DISCO Drill Bit, 9/16" dia. w/1/2" Shank (12990)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- Freud Drill Bits