Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 28mm dia.
Mfr # CB22070R
Zoro # G603675886
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB22070R
- Zoro # G603675886
- UPC # 008925055983
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Item | Cylinder (Hinge) Bit,28mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,28mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL BLADES BLADE BLK OX-TITNM 1PC 1-3/8IN (IBOAT365-1)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- GARANT Solid Carbide Square End Mill, 8 mm, TiAlN Coated (202725 8)
- EKLIND Metric Plain Hex Key, 9 mm Tip Size, 1 7/32 in Long, 11/32 in Short, 10 PK (15501)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- WOODOWL Center Tapered Drill #10 - 13/64" (00718)
- EAZYPOWER Bit Drill Hing/Brkt Set (81779)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- IRWIN Wood Boring Bit, 15/16 In, Shank Hex 1/4 (3041018)
- Freud Drill Bits