Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 25mm dia.
Mfr # CB20057L
Zoro # G803675426
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # CB20057L
- Zoro # G803675426
- UPC # 008925055594
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Item | Cylinder (Hinge) Bit,25mm dia. |
Shank Shape | 10mm |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Description
Cylinder (Hinge) Bit,25mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 4 Power Bit x 2-3/5 (170P4F)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- ASTRO PNEUMATIC Drill Bit 1/8In. Double Ended 12 In Pouch (9012)
- WOODOWL Countersink #9 - 3/16" (00790)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 3/32 in. (37006)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 2-1/8" (48-25-5240)
- Freud Wood Drilling Bits