Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 24mm dia.
Mfr # CB19057R
Zoro # G503675269
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB19057R
- Zoro # G503675269
- UPC # 008925055563
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,24mm dia. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,24mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- GEARWRENCH 1/4" x 10" Magnetic Bit Shaft (310903GR)
- DISSTON Disston 160355 Master Mechanic Quick Change Drill & Countersink Adaptor Set (160355)
- MAJOR MANUFACTURING MajorMULTI SPUR BIT (MJR-HIT-44B19)
- MILWAUKEE TOOL 3/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6700)
- Freud Drill Bits