Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 24mm dia.
Mfr # CB19057L
Zoro # G703675243
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB19057L
- Zoro # G703675243
- UPC # 008925055570
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Item | Cylinder (Hinge) Bit,24mm dia. |
Description
Cylinder (Hinge) Bit,24mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-25-30-M6-SS-55 Rubber Bumper Threaded Studs (351-25-30-M6-SS-55)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- SKILL Skil 94100 9 in. 4-5 TPI Ugly Reciprocal Saw Blade (117793)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- WOODOWL Center Tapered Drill #7 - 5/32" (00715)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- Freud Drill Bits