Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 22mm dia.
Mfr # CB18070L
Zoro # G503675290
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB18070L
- Zoro # G503675290
- UPC # 008925055938
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,22mm dia. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,22mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- DEWALT 1/8" Titanium Speed Tip Drill Bit ( 2 pack) (DW1308)
- RUKO Mod.55 9/16" Core Drill Hss (108652)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4602)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- COMPX TIMBERLINE Timberline Drill Bit 16.5mm Diameter With A 10mm Shank Diameter (DB-165)
- IRWIN Woodboring Bit, 1 x 6 IN (3041007)
- DISCO Drill Bit, 21/32" dia. w/1/2" Shank (12996)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- Freud Wood Drilling Bits