Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 19mm dia.
Mfr # CB16070L
Zoro # G303675360
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB16070L
- Zoro # G303675360
- UPC # 008925055891
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Shank Shape | 10mm |
Item | Cylinder (Hinge) Bit,19mm dia. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,19mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- RIDGID Oil Shut-Off Plug (44340)
- DIABLO 4-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT308BFP5)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- WOODOWL OverDrive Fast Boring Bit 3/8" (00708)
- MILWAUKEE TOOL 5/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6804)
- MILWAUKEE TOOL 1/2 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6702)
- IRWIN Woodboring Bit, 7/8 x 6 IN (3041005)
- Freud Wood Drilling Bits