Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 18mm dia.
Mfr # CB16057L
Zoro # G403675420
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB16057L
- Zoro # G403675420
- UPC # 008925055518
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Item | Cylinder (Hinge) Bit,18mm dia. |
Shank Shape | 10mm |
Description
Cylinder (Hinge) Bit,18mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Wall Hghcs Flex 3In (02350)
- HHIP 2 X 2 X 4-5/8" Centered V Magnetic Base (4401-0108)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- DISCO Drill Bit, 9/16" dia. w/1/2" Shank (12990)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- Freud Wood Drilling Bits