Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 17mm dia.
Mfr # CB15070L
Zoro # G403675666
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- Shank Shape 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB15070L
- Zoro # G403675666
- UPC # 008925055877
- Country of Origin Italy
- Category Wood Drilling Bits
Details
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Item | Cylinder (Hinge) Bit,17mm dia. |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Shank Shape | 10mm |
Description
Cylinder (Hinge) Bit,17mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- STARRETT Band Saw Blade, 2 ft. 11-3/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-11-3/8)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF22SQ32)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5210M-TT)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- CMT Hinge Boring Bit, Rght, 30mm dia, 70mm L (369.300.11)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- BOSCH Hybrid Drill, 3/4in, HSS (NKSC12)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 2" Kit (48-25-5235)
- Freud Drill Bits