Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 16mm dia.
Mfr # CB15057R
Zoro # G203675637
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB15057R
- Zoro # G203675637
- UPC # 008925055488
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Shank Shape | 10mm |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Item | Cylinder (Hinge) Bit,16mm dia. |
Description
Cylinder (Hinge) Bit,16mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- ICS Clutch Cup (543909)
- YMW TAPS Spiral Flute Tap, SS H5 3/8-24 1.5 (384048)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40057R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB40070R)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- CENTURY DRILL & TOOL Forstner Drill Bit 1-3/4" (37791)
- WILTON Premium Mortise Chisel And Bit 3/4IN (1791095)
- DISCO Drill Bit, 21/32" dia. w/1/2" Shank (12996)
- MILWAUKEE TOOL 7 Bit Plumbers'' Kit (49-22-0065)
- Freud Wood Drilling Bits