Shop All Wood Drilling Bits
Freud
Cylinder (Hinge) Bit, 16mm dia.
Mfr # CB15057L
Zoro # G603675695
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines.
- Shank Shape 10mm
- Application Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # CB15057L
- Zoro # G603675695
- UPC # 008925055495
- Country of Origin Italy
- Category Wood Drilling Bits
Details
Item | Cylinder (Hinge) Bit,16mm dia. |
For Use With | Freud's Industrial Carbide Tipped Cylinder (Hinge) Boring Bits are designed for multiple spindle machines. |
Shank Shape | 10mm |
Application | Drills all composition materials, solid surface materials, plywoods, hardwoods, and softwoods. Use on automatic and manual multi-spindle boring machines. |
Description
Cylinder (Hinge) Bit,16mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 22" x 27" 2 Cutter Spline Shank Rotary Hammer Bit (DW5706)
- KEO 5/8 x 90 deg KEO CO RH 3Fl C Reamer (55323)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-9/64)
- FREUD Through Hole Bit, 14mm dia. (TH12057R)
- FREUD Through Hole Bit, 14mm dia. (TH12070L)
- FREUD Solid Carbide Drill Bit, 2mm dia. (7620R)
- CMT Hinge Boring Bit, Right, 35mm dia (393.350.11)
- MILWAUKEE TOOL 9/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6803)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- WILTON Premium Mortise Chisel And Bit 3/4IN (1791095)
- Freud Drill Bits