Shop All Router Bits
Freud
Crown Molding Bit, 1-1/4" dia.
Mfr # 99-410
Zoro # G603675510
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Milling elaborate crown moldings
- Overall Length (In.) 3-3/4"
- Cutting Dia. (In.) 1-1/4"
- For Use With Milling custom crown molding in wood or MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-410
- Zoro # G603675510
- UPC # 008925386131
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-3/4" |
Cutting Dia. (In.) | 1-1/4" |
Details
Application | Milling elaborate crown moldings |
Item | Crown Molding Bit,1-1/4" dia. |
For Use With | Milling custom crown molding in wood or MDF |
Description
Crown Molding Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 200, Imperial, 2764 In Drill Size Fraction, 04219 In Drill Size (200A127)
- DENT FIX EQUIPMENT MEASURING TRAM GAUGE FROM 5 METERS (DF3TC5A)
- HOUGEN-OGURA 11/16 in. X 13/16 in. CC Oblong Die, 5/16 in. Max (75727)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-105)
- FREUD Table Top Edge Classical Bit (Quadra-Cut (99-010)
- FREUD Flush Trim Router Bit, 1/4" Shank Dia. (42-106)
- FREUD Door Pull Bit, 1-27/32" dia. (99-007)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-764)
- FREUD Bearing Flush Trim Bit, 7/8" dia. (42-080)
- FREUD Panel Pilot Router Bit, 3/8" Cutting Dia. (28-100)
- Freud Routers & Accessories