Shop All Router Bits
Freud
Crown Molding Bit, 1-1/4" dia.
Mfr # 99-408
Zoro # G103675560
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Milling elaborate crown moldings
- Overall Length (In.) 3-3/4"
- Cutting Dia. (In.) 1-1/4"
- For Use With Custom crown molding & more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-408
- Zoro # G103675560
- UPC # 008925386124
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-3/4" |
Cutting Dia. (In.) | 1-1/4" |
Details
Application | Milling elaborate crown moldings |
Item | Crown Molding Bit,1-1/4" dia. |
For Use With | Custom crown molding & more |
Description
Crown Molding Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade Set, High Carbon Steel, PK5 (U502A5)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Plug Hand Tap (DWTP1-3/4-5)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Blacksmith Hammer With Fiberglass Handle MRF40BS (MRF40BS)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- FREUD Single Compression Bit with 3/8" Shank, (77-104)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-124)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- Freud Router Bits