Shop All Router Bits
Freud
Crown Molding Bit, 1-1/4" dia.
Mfr # 99-406
Zoro # G503675481
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Milling elaborate crown moldings
- Cutting Dia. (In.) 1-1/4"
- Overall Length (In.) 3-3/4"
- For Use With Custom crown molding & more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-406
- Zoro # G503675481
- UPC # 008925386117
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 3-3/4" |
Details
Application | Milling elaborate crown moldings |
Item | Crown Molding Bit,1-1/4" dia. |
For Use With | Custom crown molding & more |
Description
Crown Molding Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- MILWAUKEE TOOL AX CARBIDE 5T 6L 5PK w Extra 5PK (48-00-5521, 48-00-5521)
- VESSEL IMPACT BALL Torsion Bit PH2x90, PK10 (IBPH290P10K)
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- FREUD Raised Panel Bit w/Backcutters (Quadra-C (99-571)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-513)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD Double Flute Straight Bit, 1/16" dia. (04-096)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-204)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- Freud Routers & Accessories