Shop All Router Bits
Freud
Crown Molding Bit, 1-1/4" dia.
Mfr # 99-404
Zoro # G303675537
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-3/4"
- Cutting Dia. (In.) 1-1/4"
- Application Milling elaborate crown moldings
- For Use With Custom crown molding & more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-404
- Zoro # G303675537
- UPC # 008925386100
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-3/4" |
Cutting Dia. (In.) | 1-1/4" |
Details
Application | Milling elaborate crown moldings |
Item | Crown Molding Bit,1-1/4" dia. |
For Use With | Custom crown molding & more |
Description
Crown Molding Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D210-6C)
- PROTO Angle Open End Wrench Set, 13 Pc, Satin (J3200C)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD O-Flute Straight Bit, 5/16" dia. (71-100)
- FREUD Face Molding Bit, 15/16" dia. (99-013)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-504)
- QIC TOOLS 7/16in R Core Box Bits 1/2in SH (CFB3.78.34.12)
- Freud Routers & Accessories