Shop All Router Bits
Freud
Cove Router Bit, 1-1/4 Cutting Dia.
Mfr # 30-104
Zoro # G7369671
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Cove
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/4 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 30-104
- Zoro # G7369671
- UPC # 008925380603
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/4 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Depth of Cut (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Cutting Length (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Overall Length (In.) | 2-3/16" |
Radius (In.) | 3/8 |
Shank Dia. (In.) | 1/4 |
Bearing Dia. (In.) | 1/2 |
Cutting Dia. (In.) | 1-1/4" |
Shank Length | 1 1/4 in |
Radius | 3/8 in |
Flute Length | 1/2 in |
Description
Cove Cut Profile Router Bit, Carbide, 1 1/4 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32 (49913)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/64 (47705)
- FEIN Magnetic Stick, 14" L, 1/4" Drive Size (64201002980)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- FREUD Stagger Bit, 1/2" dia. (14-106)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-118)
- FREUD Flush Trim Router Bit, Top Bearing (50-102)
- FREUD Mortising Bit, 1-1/2" dia. (16-128)
- FREUD Mortising Bit, 11/32" dia. (16-107)
- Freud Routers & Accessories