Shop All Router Bits
Freud
Cove Router Bit, 1-1/2" Cutting Dia.
Mfr # 30-106
Zoro # G7369750
$38.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cove
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 1 1/2 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 30-106
- Zoro # G7369750
- UPC # 008925380610
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 1 1/2 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Cutting Length (In.) | 1/2 |
Flute Length (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 1-1/2" |
Overall Length (In.) | 2-3/16" |
Radius (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Bearing Dia. (In.) | 1/2 |
Depth of Cut (In.) | 1/2 |
Shank Length | 1 1/4 in |
Radius | 1/2 in |
Flute Length | 1/2 in |
Description
Cove Cut Profile Router Bit, Carbide, 1 1/2 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Draw Stud (DSBB-3/4-B)
- WILLIAMS MILL FILE ERGO 6IN SECOND CUT (BAH11430622)
- HYDE Knife Putty Hammer Head Ss 2In (06308)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- FREUD V Veining Router Bit, 1/4" Cutting Dia. (70-102)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-523)
- FREUD Spoilboard Surfacing and Mortising Bit, 1 (16-108)
- FREUD Straight Router Bit, 1/4" Cutting Dia. (04-106)
- Freud Routers & Accessories