Shop All Router Bits
Freud
Cove Cut Profile Router Bit, 7/8
Mfr # 30-102
Zoro # G000980545
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cove
- Measurement System Fractional Inch
- Material - Machining Carbide
- Cutter Dia. 7/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 30-102
- Zoro # G000980545
- UPC # 008925380597
- Country of Origin Italy
- Category Router Bits
Dimensions
Cutter Dia. | 7/8 in |
Length of Cut | 1/2 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/4" |
Bearing Dia. (In.) | 3/8 |
Cutting Length (In.) | 1/2 |
Flute Length | 1/2 in |
Shank Dia. (In.) | 1/4 |
Radius | 1/4 in |
Flute Length (In.) | 1/2 |
Overall Length (In.) | 2-3/16" |
Radius (In.) | 1/4 |
Shank Length (In.) | 1-1/4 |
Cutting Dia. (In.) | 7/8" |
Depth of Cut (In.) | 1/2 |
Shank Length | 1 1/4 in |
Description
Cove Cut Profile Router Bit, Carbide, 7/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, American, Round, 8inL, Nat. (73399000)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136R)
- WEATHER GUARD Sprinter Van Window Screen, Side Door (88040)
- DRILL AMERICA #4-40 HSS Plug Tap and #43 HSS Drill Bit (POU4-40)
- FREUD Classical Bold Cove and Round Bit, 1-1/2 (38-504)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-178)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (42-109)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Classical Cove and Round Bit, Quadra-Cut (38-614)
- FREUD Rabbeting Router Bit, 1-1/4" Cutting Dia. (32-102)
- Freud Router Bits