Shop All Router Bits
Freud
Cove and Bead Bit Quadra-Cut, 1-5/32"dia
Mfr # 38-312
Zoro # G803675174
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Decorative detail for cabinets, molding and furniture
- Cutting Dia. (In.) 1-5/32"
- Overall Length (In.) 2-9/16"
- For Use With Decorative detail on any woodwork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 38-312
- Zoro # G803675174
- UPC # 008925384557
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-5/32" |
Overall Length (In.) | 2-9/16" |
Details
Application | Decorative detail for cabinets, molding and furniture |
Item | Cove and Bead Bit Quadra-Cut,1-5/32"dia |
For Use With | Decorative detail on any woodwork |
Description
Cove and Bead Bit Quadra-Cut,1-5/32 In.dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA POWER EQUIPMENT PLANER KNIVES 12.5"" 2PK (22-562)
- POWERBUILT 1/2" Drive 12Mm Hex Bit Socket (642276)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-5PK)
- FREUD Classical Roman Ogee Bit (Quadra-Cut), 1 (99-005)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- FREUD Flush Trim Router Bit, 2" Cutting L (42-116)
- FREUD Mortising Bit, 11/32" dia. (16-096)
- FREUD Double Flute Straight Bit, 3/8" dia. (04-120)
- Freud Routers & Accessories