Shop All Router Bits
Freud
Cove and Bead Bit, 1-5/32" dia.
Mfr # 38-302
Zoro # G303675209
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4"
- Cutting Dia. (In.) 1-5/32"
- Overall Length (In.) 2-3/16"
- For Use With Decorative detail on any woodwork
- Application Decorative detail for cabinets, molding and furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 38-302
- Zoro # G303675209
- UPC # 008925383475
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/4" |
Cutting Dia. (In.) | 1-5/32" |
Overall Length (In.) | 2-3/16" |
Details
Item | Cove and Bead Bit,1-5/32" dia. |
For Use With | Decorative detail on any woodwork |
Application | Decorative detail for cabinets, molding and furniture |
Description
Cove and Bead Bit,1-5/32 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- PROTO Satin Flare-Nut Wrench 13 x 14 mm - 6 Point (J3713M)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- FREUD Raised Panel Bit (Quadra-Cut), 2-3/4"(Di (99-510)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- FREUD Roundover Router Bit, 1-1/4" Cutting Dia. (34-112)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- FREUD Straight Router Bit, 1-1/2 Cutting L (12-156)
- IRWIN Impact Screw Extract De2 (1876222)
- Freud Routers & Accessories