Shop All Router Bits
Freud
Corner Beading Bit, 1-3/8" dia.
Mfr # 99-024
Zoro # G503674996
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length (In.) 3-3/16"
- Application Corner detail on beams, posts, railings and fine furniture
- Cutting Dia. (In.) 1-3/8"
- For Use With accenting beams, columns or square table legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-024
- Zoro # G503674996
- UPC # 008925381662
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-3/16" |
Cutting Dia. (In.) | 1-3/8" |
Details
Item | Corner Beading Bit,1-3/8" dia. |
Application | Corner detail on beams, posts, railings and fine furniture |
For Use With | accenting beams, columns or square table legs |
Description
Corner Beading Bit,1-3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Hard Case Medium (5184)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- CRAFTSMAN Hi-Vis Stud Sensor (CMHT77633)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- FREUD Piece CNC Router Bit General Purpose Set (87-208)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- FREUD Straight Router Bit, 3/4" Cutting Dia. (04-140)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- FREUD CNC Fine Detail Router Bit Set, 3-Piece (87-308)
- FREUD Chipbreaker Up Spiral Bit, 1/2" dia. (75-610)
- Freud Router Bits