Shop All Router Bits
Freud
Corner Beading Bit, 1-1/4" dia.
Mfr # 99-025
Zoro # G803674948
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Application Corner detail on beams, posts, railings and fine furniture
- Overall Length (In.) 3-1/8"
- Cutting Dia. (In.) 1-1/4"
- For Use With accenting beams, columns or square table legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 99-025
- Zoro # G803674948
- UPC # 008925381679
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length (In.) | 3-1/8" |
Cutting Dia. (In.) | 1-1/4" |
Details
Application | Corner detail on beams, posts, railings and fine furniture |
Item | Corner Beading Bit,1-1/4" dia. |
For Use With | accenting beams, columns or square table legs |
Description
Corner Beading Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Purpose Tub (BC217)
- LENOX 3/4 in. W 2-Point Utility Blade, 100-Piece (20352-GOLD100D)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- FREUD Biscuit Joining Set, 1-27/32" dia. (99-041)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- FREUD Top Bearing Flush Trim Bit, 2" dia. (50-138)
- FREUD Two Flute Mortise Compression Bit, 3/8"( (77-405)
- CMT Drawer Lock Bit with 1-Inch Diameter with 1/2-Inch Shank (855.508.11)
- Freud Routers & Accessories