Shop All Router Bits
Freud
Corner Beading Bit, 1-1/4" dia.
Mfr # 99-021
Zoro # G203675040
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Cutting Dia. (In.) 1-1/4"
- Application Corner detail on beams, posts, railings and fine furniture
- Overall Length (In.) 3-3/8"
- For Use With accenting beams, columns or square table legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # 99-021
- Zoro # G203675040
- UPC # 008925381631
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 1/2" |
Cutting Dia. (In.) | 1-1/4" |
Overall Length (In.) | 3-3/8" |
Details
Application | Corner detail on beams, posts, railings and fine furniture |
Item | Corner Beading Bit,1-1/4" dia. |
For Use With | accenting beams, columns or square table legs |
Description
Corner Beading Bit,1-1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- DIABLO Hook and Lock 5 in. L X 5 in. W Ceramic Blend Assorted Drywall ROS Disk (DCD050ASTH50G)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48227)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 6" Groo-V Tip Bit (GRT- 4- 6)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FREUD Premier Adjustable Rail and Stile Bit-Be (99-764)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-518)
- FREUD Up Spiral Bit, 1/2" dia. (75-110)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- Freud Routers & Accessories