Shop All Circular Saw Blades
Freud
Conical Scoring, 215mm
Mfr # LI25M43QF3
Zoro # G303676206
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 4.3-5.5mm
- Application To score the coating on bilaminated panels.
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Hook Angle 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI25M43QF3
- Zoro # G303676206
- UPC # 008925040316
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,215mm |
Kerf | 4.3-5.5mm |
Application | To score the coating on bilaminated panels. |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Hook Angle | 8 Degrees |
Description
Conical Scoring,215mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0443)
- AJAX TOOL WORKS ROLL PIN DRIVER 4pc SET (AJA1106)
- SUNEX Compact Heavy Duty Utility Cart, Black, 80 (SUN8034)
- FREUD Ultimate Plywood and Melamine Blade, 12 (LU80R012)
- FREUD Conical Scoring, 200mm (LI25M43PE3)
- FREUD Thin Kerf General Purpose Blade, 14 (LU86R014)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2A1802)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35508X)
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- Freud Circular Saw Blades