Shop All Circular Saw Blades
Freud
Conical Scoring, 200mm
Mfr # LI25M47PI3
Zoro # G203675958
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To score the coating on bilaminated panels.
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Kerf 4.7-5.9mm
- Hook Angle 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LI25M47PI3
- Zoro # G203675958
- UPC # 008925043058
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,200mm |
Application | To score the coating on bilaminated panels. |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Kerf | 4.7-5.9mm |
Hook Angle | 8 Degrees |
Description
Conical Scoring,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 4mm Bit Std Length, Chrome Socket (D006004)
- SUMITOMO Grooving Insert, SG Style, Uncoated (SG3094R-BN2000)
- WRIGHT TOOL Open End Wrench, 7/8" x 15/16" (1330)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35008X)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB40011X)
- FREUD Conical Scoring, 120mm (LI25M28EA3)
- FREUD Plastic Blade, 12 (LU94M012)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- FREUD Solid Surface Blade, 10 (LU95M010)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- Freud Power Saw Blades