Shop All Circular Saw Blades
Freud
Conical Scoring, 200mm
Mfr # LI25M47PE3
Zoro # G103675782
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Kerf 4.7-5.9mm
- Application To score the coating on bilaminated panels.
- Hook Angle 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI25M47PE3
- Zoro # G103675782
- UPC # 008925040224
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,200mm |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Kerf | 4.7-5.9mm |
Application | To score the coating on bilaminated panels. |
Hook Angle | 8 Degrees |
Description
Conical Scoring,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 2 Power Bits (25PK) (48-32-4145)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- FREUD Cabinetmakers Crosscut Blade, 12 (LU73R012)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2E05)
- FREUD Glue Line Ripping Blade, 14 (LM74R014)
- FREUD Solid Surface Blade, 10 (LU95M010)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1I01)
- FREUD Plastic Blade, 14 (LU94M014)
- Freud Circular Saw Blades