Shop All Circular Saw Blades
Freud
Conical Scoring, 200mm
Mfr # LI25M43PE3
Zoro # G403676144
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 8 Degrees
- Application To score the coating on bilaminated panels.
- Kerf 4.3-5.5mm
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI25M43PE3
- Zoro # G403676144
- UPC # 008925045687
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,200mm |
Hook Angle | 8 Degrees |
Application | To score the coating on bilaminated panels. |
Kerf | 4.3-5.5mm |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Description
Conical Scoring,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1/2"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1030)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M3x0.50 (174519)
- YG-1 TOOL CO Straight Spade Drill Holder (P15202)
- XCELITE ESD Hard Wire Cutter, 5-7/16 L (134CG)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B05)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3E01)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU1L08)
- FREUD Solid Surface Materials, 300mm (LCL7M10021)
- FREUD Combination Blade, 16 (LU84R016)
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- Freud Circular Saw Blades