Shop All Circular Saw Blades
Freud
Conical Scoring, 180mm
Mfr # LI25M47NE3
Zoro # G203675729
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 4.7-5.9mm
- Application To score the coating on bilaminated panels.
- Hook Angle 8 Degrees
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI25M47NE3
- Zoro # G203675729
- UPC # 008925041580
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,180mm |
Kerf | 4.7-5.9mm |
Application | To score the coating on bilaminated panels. |
Hook Angle | 8 Degrees |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Description
Conical Scoring,180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6121)
- GEARWRENCH 26PC SAEMETRIC LONG ARM HEX KEY SET (KDT83504)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- WESTWARD Comb. Wrench, 22mm, Metric, Full Polish (54RY67)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- FREUD Carbide Tipped Blade for Ripping and Cro (LU2A1802)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- FREUD Ultimate Cut-Off Blade, 12 (LU85R012)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- Freud Circular Saw Blades