Shop All Circular Saw Blades
Freud
Conical Scoring, 150mm
Mfr # LI25M43KC3
Zoro # G203676016
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To score the coating on bilaminated panels.
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Kerf 4.3-5.6mm
- Hook Angle 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI25M43KC3
- Zoro # G203676016
- UPC # 008925002543
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,150mm |
Application | To score the coating on bilaminated panels. |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Kerf | 4.3-5.6mm |
Hook Angle | 8 Degrees |
Description
Conical Scoring,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site (150-81-48)
- DYNAMIC Tools 24" Bolt Cutter, 3/8", 5/16" Cutting Capacity (D091003)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 7 in. L Hook Bolt (N221-697)
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- FREUD Dial-A-Width Stacked Dado Sets, 8 (SD608)
- FREUD General Purpose Blade, 18 (LU72M018)
- FREUD General Purpose Blade, 10 (LU72R010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B11)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 8 (LU74R008)
- FREUD Industrial Glue Line Ripping Blade, 10 (LM74R010)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- Freud Power Saw Blades