Shop All Circular Saw Blades
Freud
Conical Scoring, 115mm
Mfr # LI25M31DA3
Zoro # G303675254
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application To score the coating on bilaminated panels.
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Hook Angle 0 Degrees
- Kerf 3.1-4.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI25M31DA3
- Zoro # G303675254
- UPC # 008925002437
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,115mm |
Application | To score the coating on bilaminated panels. |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Hook Angle | 0 Degrees |
Kerf | 3.1-4.3mm |
Description
Conical Scoring,115mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 45 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9070x1)
- MILWAUKEE TOOL SHOCKWAVE 2”Impact Square Recess #2 Power Bits (25 PK) (48-32-4172)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 3/16 in to 7/8 in, 4 mm to 19 mm , Full Polish (J47165)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- FREUD General Purpose Blade, 14 (LU72M014)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3D02)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3A02)
- FREUD Safety Dado Sets, 6 (SD306)
- FREUD Medium Aluminum and Non-Ferrouslades, 16 (LU5D01)
- FREUD Super Dado Sets, 10 (SD510)
- Freud Circular Saw Blades