Shop All Circular Saw Blades
Freud
Conical Scoring, 100mm
Mfr # LI25M31BA3
Zoro # G103675249
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scoring sawblades for cutting coated panels, on sizing machines.
- Hook Angle 0 Degrees
- Kerf 3.1-4.3mm
- Application To score the coating on bilaminated panels.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LI25M31BA3
- Zoro # G103675249
- UPC # 008925041306
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Conical Scoring,100mm |
For Use With | Scoring sawblades for cutting coated panels, on sizing machines. |
Hook Angle | 0 Degrees |
Kerf | 3.1-4.3mm |
Application | To score the coating on bilaminated panels. |
Description
Conical Scoring,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Impact Sha (CMMT15831)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- CLEVELAND Countersink, 2" L, HSS, Center Reamer (C46211)
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round (SDR-28)
- FREUD Diablo 7-1/4 in. D X 5/8 in. Carbide Tip Titanium Framing Blade 24 teeth 1 pc (D0724A)
- FREUD Heavy-Duty Rip Blade, 14 (LM72R014)
- FREUD Glue Line Rip, 305mm(12") (LCL7M10004)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35003X)
- FREUD Panel Sizing for Sliding Table Saws, 300 (LU3D21)
- FREUD Thin Kerf Rip Blade, 8 (LU87R008)
- MAKITA Carbide-Tipped Max Efficiency Miter Saw Blade 100T 12" (B-67000)
- Freud Power Saw Blades