Shop All Circular Saw Blades
Freud
Combination Blade, 9
Mfr # LU84R009
Zoro # G503674897
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
- Application Combination Blade
- Kerf .126"
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Freud
- MFR # LU84R009
- Zoro # G503674897
- UPC # 008925301547
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Combination Blade,9" |
For Use With | Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2"). |
Application | Combination Blade |
Kerf | .126" |
Hook Angle | 10 Degrees |
Description
Combination Blade,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Straight Edge 18IN (385-18)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x16x18 in. (81832)
- BON TOOL Bon 11-558 Repl Blades For 4 Cubic Feet Stone Mixer (11-558)
- ZORO SELECT Pick-up Tool w/Release, 23 1/2 In (3DYE2)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- FREUD Thick Stock Rip Blade, 10 (LM71M010)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A20)
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3A02)
- FREUD Ultimate Cut-Off Blade, 9 (LU85R009)
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- Freud Circular Saw Blades