Shop All Circular Saw Blades
Freud
Combination Blade, 8
Mfr # LU84R008
Zoro # G603674827
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf .126"
- For Use With Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
- Application Combination Blade
- Hook Angle 10 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU84R008
- Zoro # G603674827
- UPC # 008925301530
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Combination Blade,8" |
Kerf | .126" |
For Use With | Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2"). |
Application | Combination Blade |
Hook Angle | 10 Degrees |
Description
Combination Blade,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Internal Circlip Plier, 170mm (010340017)
- PROTO 3/8" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4978CF)
- SG TOOL AID Quick Change Spring Chisel Retainer (94000)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- FREUD Medium Stock Aluminum Blade, 10 (LU77M010)
- FREUD Thick-Stock Laminate Blade, 10 (LU92M010)
- FREUD Thin to Medium Aluminum and Non Ferrousl (LU5B22)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 14 (LU74R014)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- FREUD Ultra-Thin Aluminum and Non-Ferrouslades (LU5E1171)
- TENRYU 10in Silencer Miter Saw Blade 80T 5/8in Arbor (SL-25580)
- Freud Power Saw Blades