Shop All Circular Saw Blades
Freud
Combination Blade, 14
Mfr # LU84M014
Zoro # G203674975
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Combination Blade
- Hook Angle 10 Degrees
- Kerf .157"
- For Use With Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2").
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # LU84M014
- Zoro # G203674975
- UPC # 008925300847
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Combination Blade,14" |
Application | Combination Blade |
Hook Angle | 10 Degrees |
Kerf | .157" |
For Use With | Crosscuts (3/4" to 3-1/2") & Rips (3/8" to 1-1/2"). |
Description
Combination Blade,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/16" (84302N)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- ASTRO PNEUMATIC Astro Pneumatic AST2181 8 Piece Double Cut Carbide Burr Set (AST2181)
- FREUD Bit, 8" 34T Premier Fusion General Purpo (P408)
- FREUD Heavy Duty Multi-Purpose Blade, 14 (LU82M014)
- FREUD Ultra-Thin Aluminum and Non-Ferrouslades (LU5E1171)
- FREUD Thin Kerf Combination Blade, 8 (LU83R008)
- FREUD Crosscut Wood and Composite Materials (LCL7M10045)
- FREUD Combination Blade, 10 (LU84M011)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- Freud Power Saw Blades